1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
601-3311-1PT ROL 2.06X4.25 P/A PT
Conveyor Replacement Idler Roller - 6 in Roller Diameter, Steel Material
MI ITEM #
02095109
MFR #
601-3311-1PT ROL 2.06X4.25 P/A PT
Price
$179.89
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
REXNORD INC 601-3311-1PT ROL 2.06X4.25 P/A PT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
601-3311-1PT ROL 2.06X4.25 P/A PT
Conveyor Replacement Idler Roller - 6 in Roller Diameter, Steel Material
MI ITEM #
02095109
MFR #
601-3311-1PT ROL 2.06X4.25 P/A PT
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$179.89
/each
Qty
Add to Cart
Specifications
Dimensions
Roller Diameter
6 in
Weight
2.45 lbs
Details
Accessory Type
Belt Conveyor Roll
Manufacturer Upc Number
698210687489
Material
Steel
UPC_NO
698210687489
Overview
Mfr description
601-3311-1PT ROL 2.06X4.25 P/A PAINTED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought