Motion
BHI 04
Bearhug Locknut - 1.125-16 Thread Size, 1.8750 in OD, 1.5630 in Face Dia., 0.4380 in Width, Hardened Alloy Steel
MI ITEM #02095127
MFR #BHI 04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.125-16 Thread Size, 1.8750 in OD, 1.5630 in Face Dia., 0.4380 in Width, Hardened Alloy Steel
MI ITEM #02095127
MFR #BHI 04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    12100 lbs
  • Face Diameter  
    1.5630 in
  • Outside Diameter  
    1.8750 in
  • Overall Width
    0.4380 in
  • Thread Size  
    1.125-16

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHI
  • Thread Direction
    Right Hand

Overview

Mfr description
BHI 04 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought