Motion
6330MC3
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02095170
MFR #6330MC3
Price$6,427.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02095170
MFR #6330MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,427.66/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm
  • Weight
    60.257 lbs, 27.332 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Rpm
    2200 rpm
  • Maximum Operating RPM
    2200 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    274000 N, 61597.6 lbf
  • Radial Static Load Capacity
    284000 N, 63845.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    63
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6330 M C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text