Motion
LFR5201-NPP

INA (SCHAEFFLER)
LFR5201-NPP

V-Groove Yoke Roller - 35 mm Roller Dia., 15.90 mm Width, 12 mm Bore Dia., Sealed
Mi Item #02095171
MFR #LFR5201-NPP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR5201-NPP

V-Groove Yoke Roller - 35 mm Roller Dia., 15.90 mm Width, 12 mm Bore Dia., Sealed
Mi Item #02095171
MFR #LFR5201-NPP

Mfr description
LFR5201-NPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Groove Angle
    30 °
  • Point Diameter  
    32.25 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    15.9 mm
  • Weight
    0.16 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    8500 N
  • Radial Static Load Capacity
    5100 N
  • Roller Shape
    V-Grooved
  • UPC_NO
    4012802805697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)