Motion
G5205-2RS-N

INA (SCHAEFFLER)
G5205-2RS-N

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 30 mm Width, Double Sealed, Without Snap Ring, C0
Mi Item #02095174
MFR #G5205-2RS-N
Price$177.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
G5205-2RS-N

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 30 mm Width, Double Sealed, Without Snap Ring, C0
Mi Item #02095174
MFR #G5205-2RS-N

Mfr description
G5205-2RS-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.82/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.61 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    G5205-2RS-N
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    9000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    G52.. 2RSN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802037272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)