Motion
5725555270

AVENTICS
5725555270

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110 V ac, Double Solenoid, DIN Terminal
MI ITEM #02095188
MFR #5725555270
List Price$636.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5725555270

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110 V ac, Double Solenoid, DIN Terminal
MI ITEM #02095188
MFR #5725555270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$636.54/each for your price

Overview

Mfr description
5725555270 VALVE

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    -13 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Polyurethane, Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    144.79 cfm
  • Port Sizes
    1/2 BSPP
  • Port Size - Exhaust
    1/2 BSPP
  • Manufacturer Product Page
  • Standards Met
    EN 175301-803:2006
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum, Fiberglass Reinforced Polyamide
  • Overall Height
    65.4 mm
  • Overall Length
    275 mm
  • Overall Width
    40 mm
  • Response Time
    36 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    3.3 @ 60 Hz (Holding) VA, 4.3 @ 50 Hz (Holding) VA, 5.7 @ 60 Hz (Inrush) VA, 6.8 @ 50 Hz (Inrush) VA
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text