Motion
SS1864 SS-2.25IN

REXNORD INC
SS1864 SS-2.25IN

Table Top Chain - Stainless Steel, Straight Running, 2.250 in Width, 0.7500 in Pitch
Mi Item #02095197
MFR #SS1864 SS-2.25IN
Price$154.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1864 SS-2.25IN

Table Top Chain - Stainless Steel, Straight Running, 2.250 in Width, 0.7500 in Pitch
Mi Item #02095197
MFR #SS1864 SS-2.25IN

Mfr description
81403635 1864SSK2.25
  • SS1864 2.25 Inch Wide TableTop Chain With Stainless Steel Base Chain And Stainless Steel Top Plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.95/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.2500 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1.38 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Weight
    0.25 lbs
  • Weight per Foot
    2.2 lb

Details

  • Base Chain Material
    SS
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Material
    SS
  • Operating Temperature Range
    -100 to +800 °F
  • Standards Met
    FDA
  • UPC_NO
    698210905583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)