Motion
KRV40LLH

NTN
KRV40LLH

Crowned Cam Follower - 40 Roller Dia, 21 mm Roller Width, 18 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #02095278
MFR #KRV40LLH
Price$200.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV40LLH

Crowned Cam Follower - 40 Roller Dia, 21 mm Roller Width, 18 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #02095278
MFR #KRV40LLH

Mfr description
KRV40LLH NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.33/each

Specifications

Dimensions

  • Hex Size
    6 mm
  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Roller Diameter  
    40
  • Roller Width  
    21 mm
  • Stud Diameter  
    18 mm
  • Thread Length
    0.7480 in; 19.000 mm
  • Thread Size
    M18x1.5
  • Torque
    76.0 N·m
  • Weight
    0.556 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4547359007701
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    9450 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359007701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)