Motion
GS81132
Thrust Washer - Cylindrical Roller Thrust, 200 mm OD, 0.3750 in Width
MI ITEM #02095280
MFR #GS81132
Price$1,322.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 200 mm OD, 0.3750 in Width
MI ITEM #02095280
MFR #GS81132

Mfr description
GS81132 THRUST WASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,322.90/each

Specifications

Dimensions

  • Bore Diameter
    162 mm
  • Outside Diameter  
    200 mm
  • Overall Width
    0.3750 in
  • Weight
    2.22 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4054362375784
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)