Overview
Mfr description
5505-20-20 SS 45DEG ADAPTER
Specifications
- Adapter Type45° Elbow
- End 1 StyleFemale Pipe
- End 1 Size1-1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/4-11-1/2 NPTF
- End 2 StyleFemale Pipe
- End 2 Size1-1/4 in
- End 2 Thread1-1/4-11-1/2 NPTF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5505
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data