Motion
40 (LOTUS) CONNECTING

TSUBAKI (UST)
40 (LOTUS) CONNECTING

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #02095321
MFR #40 (LOTUS) CONNECTING
Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 (LOTUS) CONNECTING

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #02095321
MFR #40 (LOTUS) CONNECTING

Mfr description
40 LOTUS CONNECTING LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.10/each

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    1.1850 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3130 in, 7.94 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Food Grade
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40 LOTUS CONN LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free, Food Grade
  • Series
    LAMBDA
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • UPC_NO
    097039955074
  • Working Load Capacity
    595 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)