Motion
40 LOTUS OFFSET LINK

TSUBAKI (UST)
40 LOTUS OFFSET LINK

Offset Link - 40 / 1/2 in Pitch, Riveted
Mi Item #02095322
MFR #40 LOTUS OFFSET LINK
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 LOTUS OFFSET LINK

Offset Link - 40 / 1/2 in Pitch, Riveted
Mi Item #02095322
MFR #40 LOTUS OFFSET LINK

Mfr description
40 LOTUS OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ASME
  • UPC_NO
    097039973412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)