Motion
40-2LOTCL

TSUBAKI (UST)
40-2LOTCL

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Steel Material, Oiled Finish
Mi Item #02095323
MFR #40-2LOTCL
Price$4.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2LOTCL

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Steel Material, Oiled Finish
Mi Item #02095323
MFR #40-2LOTCL

Mfr description
40-2 CONNECTING LINK SC TYPE(LOTUS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.44/each

Specifications

Dimensions

  • Chain Overall Width
    1.28 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.156 in
  • Pin Length
    1.2830 in, 32.59 mm
  • Pitch
    1/2 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.03 lbs
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Spring Clip
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40-2 LOTUS CONN LINK
  • Material
    Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • UPC_NO
    097039248701
  • Working Load Capacity
    1370 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)