Motion
80 (LOTUS) CONNECTING

TSUBAKI (UST)
80 (LOTUS) CONNECTING

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #02095329
MFR #80 (LOTUS) CONNECTING
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 (LOTUS) CONNECTING

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #02095329
MFR #80 (LOTUS) CONNECTING

Mfr description
80 LOTUS CONNECTING LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.312 in
  • Pin Length
    1.3980 in, 35.50 mm
  • Pitch
    1 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.14 lbs
  • Weight per Foot
    1.79 lbs, 2.66 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80 LOTUS CONN LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Fatigue Resistant
  • Series
    80
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • UPC_NO
    097039955234
  • Working Load Capacity
    3300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)