Motion
51600
Engine Oil - Bottle, 1 qt
Mi Item #02095351
MFR #51600
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Oil - Bottle, 1 qt
Mi Item #02095351
MFR #51600

Mfr description
51600 SUPER LUBE MULTI-USE SYNTHETIC
  • Ozone friendly
  • No CFCs
  • Reduces friction and wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.02/each

Specifications

Dimensions

  • Container Size
    32 oz
  • SAE Grade
    85W
  • Shelf Life
    5 yr
  • Specific Gravity
    0.89
  • VOC Content
    Less than 1%
  • Weight
    1.95

Details

  • Application
    Cables, Circuit Boards, Electric Motors, Electronic Connectors, Generators, Hinges, Ignition Systems, Locks, Micrometers, Molds, Nuts, Bolts, Precision Open Gears, Power Tools, Relays, Sliding Mechanisims, Switch Gears
  • Base Type
    Oil
  • Certification
    NSF H1, Kosher
  • Color
    Colorless
  • Container Capacity
    32 oz
  • Container Type
    Bottle
  • Flash Point
    Greater than 428°F
  • Food Grade
    Yes
  • Form
    Liquid
  • Manufacturer Upc Number
    082353516001
  • Package Qty
    12
  • Plastic Safe
    Yes
  • Pour Point
    -30°F
  • Removal Method
    Mineral Spirits
  • Scent
    Mild
  • Solvent Free
    Yes
  • Spray Action
    Trigger sprayer
  • Type
    Liquid
  • UPC_NO
    082353516001
  • Viscosity Index
    168
  • Working Temperature
    -45°F to 450°F (-43°C to 232°C)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)