Motion
KML32
KML Series Bearing Lock Nut - M160x3 mm, M160x3 mm Thread Size, 190 mm OD, 180 mm Face Dia., 25 mm Width, Steel
MI ITEM #02098872
MFR #KML32
Price$847.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML Series Bearing Lock Nut - M160x3 mm, M160x3 mm Thread Size, 190 mm OD, 180 mm Face Dia., 25 mm Width, Steel
MI ITEM #02098872
MFR #KML32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$847.97/each

Specifications

Dimensions

  • Face Diameter  
    180 mm
  • Outside Diameter  
    190 mm
  • Overall Width
    25 mm
  • Thread Size  
    M160x3 mm, M160x3  mm
  • Weight
    3.56 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MBL32, MBL32 
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • UPC_NO
    4012801313773

Overview

Mfr description
KML32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text