Motion
MBL32
MBL Series Bearing Lock Washer - 160 mm ID, 199 mm OD, 180 mm Face Dia., Steel Material
Mi Item #02098873
MFR #MBL32
Price$132.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBL Series Bearing Lock Washer - 160 mm ID, 199 mm OD, 180 mm Face Dia., Steel Material
Mi Item #02098873
MFR #MBL32

Mfr description
MBL32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.44/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Face Diameter  
    180 mm
  • Tang Width  
    14 mm

Details

  • Compatible Lock Nut Number
    KML32
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)