Motion
UCP205-16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore
Mi Item #02098891
MFR #UCP205-16
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore
Mi Item #02098891
MFR #UCP205-16

Mfr description
UCP205-16 PILLOW BLOCK BEARING-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.49/each

Specifications

Dimensions

  • Bore Diameter
    1 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067515987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)