Motion
21005-2710

GARLOCK KLOZURE
21005-2710

Oil Seal - Solid, 5.000 in Shaft Dia., 5.906 in OD, 0.512 in Overall Width, Model 58 Design, Thermo-Ceram Lip Material
Mi Item #02099001
MFR #21005-2710
Price$1,239.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21005-2710

Oil Seal - Solid, 5.000 in Shaft Dia., 5.906 in OD, 0.512 in Overall Width, Model 58 Design, Thermo-Ceram Lip Material
Mi Item #02099001
MFR #21005-2710

Mfr description
58X2710 THERMO CERAM 316SS 5.000"ID
  • Heavy-duty metal outer case
  • THERMO-CERAM™
  • Ideal for abrasive environments..
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,239.09/each

Specifications

Dimensions

  • Outside Diameter
    5.906 in
  • Overall Width
    0.512 in
  • Shaft Diameter
    5.000 in

Details

  • Country of Origin
    US
  • Design Type
    Model 58
  • Harmonization Code
    8487900040
  • Lip Material
    Thermo-Ceram
  • Lip Type
    THERMO-CERAM LIP
  • Manufacturer Catalog Number
    21005-2710
  • Manufacturer Upc Number
    717744212926
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    500 ft/min
  • Maximum Temperature
    1600 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.015 in @ 500 ft/min
  • Seal Type
    Specialty Seal
  • Series
    Model 58
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)