Motion
12/8V20.0  5050

DODGE
12/8V20.0 5050

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 20.0000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #02099035
MFR #12/8V20.0 5050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12/8V20.0 5050

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 20.0000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #02099035
MFR #12/8V20.0 5050

Mfr description
12 8V 20 110988 SHEAVE 110988
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.4375 to 5.0000 in
  • Face Width  
    13.8750 in
  • Length Through Bore  
    5.0000 in
  • Outside Diameter  
    20.0000 in
  • Weight
    338.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Manufacturer Upc Number
    782475655410
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782475655410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)