Motion
FY 60 TF

SKF
FY 60 TF

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02099243
MFR #FY 60 TF
Price$613.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 60 TF

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02099243
MFR #FY 60 TF

Mfr description
FY60TF METRIC FLG BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$613.79/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    143 mm
  • Bore Diameter  
    60 mm
  • Length Through Bore
    73.7 mm
  • Overall Length Diameter  
    175 mm
  • Weight
    9.05 lbs

Details

  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577029355
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    36 kN
  • Replacement Bearing
    YAR 212-2F
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577029355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)