Motion
412019400K

STEARNS
412019400K

Rectifier for Clutch or Brake - Compatible Model / Part Number SBC-100-1
MI ITEM #02099306
MFR #412019400K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
412019400K

Rectifier for Clutch or Brake - Compatible Model / Part Number SBC-100-1
MI ITEM #02099306
MFR #412019400K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
412019400K RECT 115V TFW-L KIT

Specifications

  • Product Types
    Rectifier
  • Clutch Brake Type
    Industrial Clutch/Brake
  • Compatible Model Part Number
    SBC-100-1
  • Voltage Rating
    100 V dc
  • UPC_NO
    793699712483
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text