Motion
LRT606835
Inner Ring - 60 mm Bore, 68 mm OD
Mi Item #02099588
MFR #LRT606835
Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 68 mm OD
Mi Item #02099588
MFR #LRT606835

Mfr description
IR60X68X35 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.50/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    68 mm
  • Overall Width
    35 mm
  • Weight
    0.46 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    60200 N
  • Long Description
    The LRT606835 is a needle roller bearing inner ring with a 60 mm bore diameter, 68 mm outside diameter, 35 mm overall width, and 0.46 lb weight, suitable for compact industrial applications requiring dependable needle roller bearing support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT606835
  • Max Rpm
    6000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    105000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)