Motion
688x4
Push-In to Threaded Pneumatic Tubing Fitting - Body Material Brass, 2 Ports, 1/4 in Compatible Tube Outer Diameter
Mi Item #02099590
MFR #688x4
Price$3.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Threaded Pneumatic Tubing Fitting - Body Material Brass, 2 Ports, 1/4 in Compatible Tube Outer Diameter
Mi Item #02099590
MFR #688x4

Mfr description
688-4 1/4TUBE X 1/8MNPT FTG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.72/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/4 in

Details

  • Body Material
    Brass
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    NPT
  • Fitting Connection Family
    Push-In to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Number Of Ports
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)