Motion
16024
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #02099591
MFR #16024
Price$480.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #02099591
MFR #16024

Mfr description
16024 BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$480.00/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    19 mm
  • Weight
    3.31 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16024 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16024 is a 120mm bore radial deep groove ball bearing with open design, 180mm OD, and 19mm width for general applications.
  • Manufacturer Catalog Number
    16024
  • Manufacturer Upc Number
    029176087622
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176087622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)