Motion
89307-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 68 mm OD, Plastic Cage
Mi Item #02099600
MFR #89307-TV
Price$850.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 68 mm OD, Plastic Cage
Mi Item #02099600
MFR #89307-TV

Mfr description
89307-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.61/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    20 mm
  • Weight
    0.9 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS89307, WS89307
  • Description
    Axial cylindrical roller Bearing 893, single direction, comprising K893, GS, WS
  • Dynamic Load Capacity
    18660.072 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    18000 lbf
  • Radial Static Load Capacity
    53000 lbf
  • Series
    893
  • Static Load Capacity
    53282.374 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802031218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)