Motion
710159
Oil Seal - Solid, 43 mm Shaft Dia., 58.62 mm OD, 7.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02099625
MFR #710159
List Price$55.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 43 mm Shaft Dia., 58.62 mm OD, 7.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02099625
MFR #710159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.51/each for your price

Overview

Mfr description
710159 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    43 mm
  • Outside Diameter
    58.62 mm
  • Overall Width
    7.50 mm
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893497716
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text