1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BREWER MACHINE & GEAR CO
MSL
Spring Loaded Automatic Tensioner - 28 lb Max Spring Force
MI ITEM #
02099641
MFR #
MSL
Price
$436.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
BREWER MACHINE & GEAR CO MSL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BREWER MACHINE & GEAR CO
MSL
Spring Loaded Automatic Tensioner - 28 lb Max Spring Force
MI ITEM #
02099641
MFR #
MSL
Mfr description
MSL TENSIONER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$436
.95
/each
Add to Cart
Specifications
Dimensions
Maximum Spring Force
28 lb
Maximum Travel
3.0000 in
Overall Height
3.1875 in
Overall Length
17.0000 in
Overall Width
6.0000 in
Details
Manufacturer Product Page
Click here
Mounting
Verticle Mount
Rotation
360°
Series
MSL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items