Motion
DMD-60-1 ROFF LINK P NP

DIAMOND CHAIN COMPANY
DMD-60-1 ROFF LINK P NP

Offset Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material, Nickel Plated Finish
Mi Item #02099727
MFR #DMD-60-1 ROFF LINK P NP
Price$31.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1 ROFF LINK P NP

Offset Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material, Nickel Plated Finish
Mi Item #02099727
MFR #DMD-60-1 ROFF LINK P NP

Mfr description
DMD-60-1 ROFF LINK P NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.31/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    8500 lbs
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GNI-1233
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    716647136667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)