Motion
F 211 D1

NTN
F 211 D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
Mi Item #02099736
MFR #F 211 D1
Price$121.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F 211 D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
Mi Item #02099736
MFR #F 211 D1

Mfr description
F211D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.47/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1250 in
  • Compatible Bore Diameter
    1.8750 in, 1.9375 in, 2.0000 in, 50 mm
  • Overall Height
    2.2969 in
  • Overall Length Diameter
    6.3750 in
  • Weight
    5.51 lbs

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359474138
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359474138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)