Motion
6210M2LLBC3P5

NTN
6210M2LLBC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02099738
MFR #6210M2LLBC3P5
List Price$874.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6210M2LLBC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02099738
MFR #6210M2LLBC3P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$874.94/each for your price

Overview

Mfr description
6210M8LLBC3P5 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 ºC
  • Precision Rating
    ISO Class 5
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    20 mm
  • Maximum RPM (Grease)
    7100 rpm
  • Fillet Radius
    1.1 mm
  • Radial Dynamic Load Capacity
    35000 N
  • Radial Static Load Capacity
    23200 N
  • Manufacturer Catalog Number
    6210M2LLBC3P5
  • UPC_NO
    4547359567694
  • Weight
    1.01 lbs
  • Description
    6210M8LLBC3P5 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6210M2LLBC3P5 is a 50 mm bore radial/deep groove ball bearing with a 90 mm OD and 20 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text