Motion
HMK2210

NTN
HMK2210

Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 29 mm OD, 10 mm Width
Mi Item #02099746
MFR #HMK2210
Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2210

Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 29 mm OD, 10 mm Width
Mi Item #02099746
MFR #HMK2210

Mfr description
HMK2210 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.8661 in
  • Outside Diameter  
    1.1417 in
  • Overall Width  
    0.3937 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.033 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK2210 Drawn Cup Needle Roller Bearing provides a 0.8661 in bore diameter, open closure type, open ends drawn cup construction, 1.1417 in outside diameter, 0.3937 in overall width, and 0.033 lbs weight, making it appropriate for compact industrial and automotive systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073942
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)