Motion
8555-P-18
8555-P-18 18MM PLUG 1.5 PITCH
MI ITEM #02099919
MFR #8555-P-18
List Price$18.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8555-P-18 18MM PLUG 1.5 PITCH
MI ITEM #02099919
MFR #8555-P-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.42/each for your price

Overview

Mfr description
8555-P-18 18MM PLUG 1.5 PITCH

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Metric
  • End 1 Size
    18 mm
  • End 1 Thread
    M18X1.5
  • End 2 Style
    Non Applicable
  • Material
    Steel
  • Weight
    0.12 lbs
  • Description Keyword
    Metric
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    21.0
  • Hex Body
    24.0
  • Series
    8555_P
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text