Motion
7007-08-L12-18
7007-08-L12-18
Mi Item #02099928
MFR #7007-08-L12-18
Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7007-08-L12-18
Mi Item #02099928
MFR #7007-08-L12-18

Mfr description
7007-8-L-12-18 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.50/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 12 mm
  • End 2 Size
    1/2 in, 12 mm
  • Hex
    C1 & C2
  • Hex Size
    C1 - 19 mm, C2 - 22 mm
  • Length
    43.90 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Thread
    3/4-16 UNF, M18X1.5
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Thread
    3/4-16 UNF, M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)