Motion
MVR1-40
V-Ring - 0.177 to 1.850 in Shaft Range, Nitrile Rubber (NBR) Material
MI ITEM #02100019
MFR #MVR1-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring - 0.177 to 1.850 in Shaft Range, Nitrile Rubber (NBR) Material
MI ITEM #02100019
MFR #MVR1-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitted Width For V Ring
    0.1772 in
  • Shaft Or Inside Diameter Range
    0.177 to 1.850 in
  • Weight
    0.06 lbs

Details

  • Construction Description
    Metal-encased V-Ring seal (a.k.a. Gamma Seal).
  • Continuous Temperature Range
    -40 to 250 °F
  • Design Type
    MVR1
  • Lip Material
    Nitrile Rubber (NBR)
  • Max Shaft Surface Speed
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Misalignment Tolerance
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Package Quantity
    Single Unitized Parts
  • Pressure Tolerance
    10 PSI max.; not recommended for fully pressurized applications;
  • Typical Application
    Primary or secondary seal or excluder in all types of general machinery.
  • UPC_NO
    085311258050

Overview

Mfr description
MVR1-40 V RING SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought