Motion
ZBR5507 5 7/16 FLG CART ROLLER BRG

REXNORD INC
ZBR5507 5 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - 5-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02100029
MFR #ZBR5507 5 7/16 FLG CART ROLLER BRG
Price$23,867.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR5507 5 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - 5-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02100029
MFR #ZBR5507 5 7/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,867.39/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    14.5000 in
  • Bore Diameter  
    5-7/16 in
  • Inner Ring Width
    8 in
  • Outside Diameter
    17 in
  • Weight
    184 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210830656
  • Max Rpm
    1000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    190000 lbf
  • Radial Static Load Capacity
    282400 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210830656

Overview

Mfr description
ZBR5507 FLG CARTRDGE BLK W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought