Motion
384  60/1 C WR 56C

HUB CITY INC
384 60/1 C WR 56C

384 60/1 C WR 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #02100031
MFR #384 60/1 C WR 56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
384 60/1 C WR 56C

384 60/1 C WR 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #02100031
MFR #384 60/1 C WR 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    384
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    3967 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.5000 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    90.00 lbs

Details

  • CAD Drawing
    RATIO=60/1|STYLE=C|FS=56C
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-78682
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798594019
  • Max Input Horsepower
    2.770 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    380
  • Style
    C
  • UPC_NO
    662798594019

Overview

Mfr description
384-C-60:1 56C REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought