Motion
LOR 142

SKF
LOR 142

Bearing Seal - Labyrinth, 6.0625 in Bore, Aluminium Material, Compatible Bore: 6.0625 in , 6.8880 in OD, 1.0000 in Overall Width
Mi Item #02100112
MFR #LOR 142
Price$375.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 142

Bearing Seal - Labyrinth, 6.0625 in Bore, Aluminium Material, Compatible Bore: 6.0625 in , 6.8880 in OD, 1.0000 in Overall Width
Mi Item #02100112
MFR #LOR 142

Mfr description
LOR142 SEAL RING OLD LER 142
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.70/each

Specifications

Dimensions

  • Bore Diameter
    6.0625 in
  • Compatible Bore Diameter
    6.0625 in
  • Outside Diameter
    6.8880 in
  • Overall Width
    1.0000 in
  • Weight
    0.5 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF
  • UPC_NO
    7316571317069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)