Specifications
Dimensions
- Bore Diameter35 mm
- Contact Angle25 °
- Inner Ring Width20 mm
- Outside Diameter55 mm
- Overall Width20 mm
- Weight0.34 lbs
Details
- Bearing MaterialSteel
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialPhenolic
- Closure TypeOpen
- Description71907 DS L BAKE #7 (PR)
- Duplex TypeUser defined
- Element MaterialBearing steel
- Product TypeAngular Contact Bearings
- Radial Dynamic Load Capacity9.23 kN
- Radial Static Load Capacity6.2 kN
- Row Type Fill Slot2
- Series71900
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingUnmounted ball bearing
- UPC_NO097741086097
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)