Motion
1901HE
Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 24 mm OD, 6 mm Width, 25 ° Contact, Open
MI ITEM #02100314
MFR #1901HE
List Price$1,032.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 24 mm OD, 6 mm Width, 25 ° Contact, Open
MI ITEM #02100314
MFR #1901HE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,032.45/each for your price

Overview

Mfr description
B71901-E-T-P4S-DUL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3.2 kN
  • Radial Static Load Capacity
    1.76 kN
  • Max Rpm
    85000 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.3 mm
  • Series
    1900
  • UPC_NO
    4026677417794
  • Description
    B71901-E-T-P4S-DUL
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text