Motion
CHB2205U
Mi Item #02101054
MFR #CHB2205U
Price$274.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02101054
MFR #CHB2205U

Mfr description
CHB2205U 2-7/16" STY 220 UHMW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.36/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Weight
    0.50 lbs

Details

  • Bearing Material
    UHMW
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +225 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)