Motion
CHB2166U
Mi Item #02101055
MFR #CHB2166U
Price$387.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02101055
MFR #CHB2166U

Mfr description
CHB2166U 3" STYLE 216 UHMW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.48/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    2.9375 in
  • Storage Dimension Length
    5 in
  • Storage Dimension Width
    5
  • Weight
    6.30 lbs

Details

  • Bearing Material
    UHMW
  • Hanger Bearing Series
    CHB
  • Hanger Type
    216
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +225 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)