Overview
Mfr description
900M18 MULTI-RIB
Specifications
- SectionM
- Overall Length90 in
- MaterialPolybutadiene Rubber
- Number Of Ribs18
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number900M18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data