Overview
Mfr description
LL6S30 FITTING
Specifications
- Coupling ComponentSocket
- Hose Connection TypeMale NPTF
- Thread Hose I.D. Tube O.D.3/4 in
- Actual Thread Size3/4 – 14 NPTF
- Body MaterialStainless Steel
- Description Keyword3/4 in NPTF, 3/4 – 14 Male Thread
- Body Size3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data