Motion
EN40-1A CONVERTER .0-57 PSI

NEXEN GROUP
EN40-1A CONVERTER .0-57 PSI

Electro Pneumatic Converter - For Use With Tension Control Systems, Black Anodized Finish, 32 to 104 °F Temperature Range
MI ITEM #02101237
MFR #EN40-1A CONVERTER .0-57 PSI
Price$4,994.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
EN40-1A CONVERTER .0-57 PSI

Electro Pneumatic Converter - For Use With Tension Control Systems, Black Anodized Finish, 32 to 104 °F Temperature Range
MI ITEM #02101237
MFR #EN40-1A CONVERTER .0-57 PSI

Mfr description
912035 EN40-1A IP CONV MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,994.89/each

Specifications

Dimensions

  • Weight
    5.50 lbs

Details

  • Additional Details
    Use Nexen filter 912142 with this product.
  • Finish
    Black Anodized
  • For Use With Series
    Tension Control Systems
  • Function
    Electro Pneumatic Converter
  • Inputs
    4-20 mA
  • Manufacturer Product Page
  • Max Pressure
    70 psi
  • Operating Range
    0-57 psi
  • Parts Category
    Controls, Sensors, & Panels
  • Series
    EN40-1A
  • Temperature Range
    32 to 104 °F
  • UPC_NO
    662284164795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)