Motion
EN50-60 CONVERTER .0-60 PSI 4-20 m

NEXEN GROUP
EN50-60 CONVERTER .0-60 PSI 4-20 m

Electro Pneumatic Converter - For Use With Tension Control Systems, Black Anodized Finish, -20 to 177 °F Temperature Range
MI ITEM #02101238
MFR #EN50-60 CONVERTER .0-60 PSI 4-20 m
List Price$2,936.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
EN50-60 CONVERTER .0-60 PSI 4-20 m

Electro Pneumatic Converter - For Use With Tension Control Systems, Black Anodized Finish, -20 to 177 °F Temperature Range
MI ITEM #02101238
MFR #EN50-60 CONVERTER .0-60 PSI 4-20 m

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,936.07/each for your price

Overview

Mfr description
964230 EN50-60 IP CONVERTER

Specifications

  • Parts Category
    Controls, Sensors, & Panels
  • For Use With Series
    Tension Control Systems
  • Function
    Electro Pneumatic Converter
  • Series
    EN50-60
  • Finish
    Black Anodized
  • Temperature Range
    -20 to 177 °F
  • Max Pressure
    150 psi
  • Operating Range
    0-57 psi
  • Inputs
    4-20 mA
  • Additional Details
    Use Nexen filter 912142 with this product.
  • Manufacturer Product Page
  • UPC_NO
    662284236782
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text