Specifications
Dimensions
- Bore Diameter50 mm
- Overall Height64 mm
- Overall Length223.5 mm
- Overall Width80 mm
- Port Size1/4 NPT
- Rod Size1/2-20 in
- Rod Size / Thread1/2-20 Female UNF
- Stroke150 mm
Details
- Compact Cylinder TypeLong Stroke
- Cushion TypeRubber Bumper
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Maximum Operating Pressure+145 psi
- Minimum Operating Pressure+7.25 psi
- Mounting TypeBoth Ends Tapped
- Operating Pressure Range+7.25 to +145 psi
- Operating Temperature Range+15 to +160 °F
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- Proof Pressure+217 psi
- Rod GenderFemale
- Rod Thread StandardUNF
- Rod TypeSingle Rod
- Standards MetJIS Class 2
Overview
Mfr description
NCQ2A50-150DC CYLINDER