Motion
RHEZ152
Groove System Coupling Fitting, Handle - 1-1/4 in;1-1/2 in;2 in;2-1/2 in, Stainless Steel
Mi Item #02101442
MFR #RHEZ152
Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groove System Coupling Fitting, Handle - 1-1/4 in;1-1/2 in;2 in;2-1/2 in, Stainless Steel
Mi Item #02101442
MFR #RHEZ152

Mfr description
RHEZ152 HANDLES & PINS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.10/each

Specifications

Dimensions

  • Coupling Size
    1-1/4 in;1-1/2 in;2 in;2-1/2 in

Details

  • Body Material
    Stainless Steel
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)