Motion
UCUP207-107D1

NTN
UCUP207-107D1

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02101475
MFR #UCUP207-107D1
Price$174.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP207-107D1

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02101475
MFR #UCUP207-107D1

Mfr description
UCUP207-107D1 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in, 48.0 mm
  • Bolt Center To Center Length
    3.1562 in
  • Bore Diameter
    1-7/16 in
  • Overall Height
    3.7500 in
  • Overall Length
    110 mm
  • Overall Width
    1.9375 in
  • Weight
    3.5 lbs

Details

  • Bearing Number
    UC207-107D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing ID
    UP207D1
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359230239
  • Max Rpm
    4200 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    UC207-107D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCUP2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359230239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)