Motion
21015
General Purpose Anti-Seize Lubricant - 15 oz, Cartridge, Color: Copper
MI ITEM #02101528
MFR #21015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 15 oz, Cartridge, Color: Copper
MI ITEM #02101528
MFR #21015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    15 oz
  • Width
    2.1900 in

Details

  • Anti-Seize Type
    Compound
  • Base Material
    Synthetic Base Grease, Pure Copper Flake
  • Color
    Copper
  • Composition
    Copper, Non-Hazardous Blend
  • Container Type
    Cartridge
  • Max Operating Temperature
    1800 °F
  • Temperature Range
    Maximum of +1800 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
  • Working Temperature
    1800 °F

Overview

Mfr description
21015 15OZ COPPER PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought